missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleocel™ Delta-RP S EC Analytical Columns
Brand: Macherey-Nagel™ 720450.46
Code : 16
Additional Details : Weight : 0.01000kg
Specifications
Chiral Separation | |
4.6 mm | |
250 mm | |
5 μm | |
1 Ea. | |
L40 | |
Silica | |
No | |
Analytical EC Column |
Cellulose-modified Silica phases | |
HPLC Enantiomer Separation | |
2000 psi (140 bar) | |
1 to 9 | |
40°C | |
Cellulose-Modified Silica | |
Reversed Phase | |
Reversed Phase |