missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ NucleoCard for blood storage at room temperature
Click to view available options
Quantity:
10 Pieces
Unit Size:
Pack of 10
Specifications
Specifications
| Content And Storage | 18°C to 25°C |
| Format | Filter Card |
| Sample Type | Blood |
| For Use With (Application) | Blood storage for DNA extraction |
| Quantity | 10 Pieces |
| Sample Volume | <200 μL |
| Target | Auxiliary tools |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction