missing translation for 'onlineSavingsMsg'
Learn More

STEMCELL Technologies Nuclease-Free Water

Product Code. 17159891
Encompass_Preferred
Click to view available options
Quantity:
2 mL
10 x 2 mL
300 mL
Unit Size:
2mL
300mL
Pack of 10
This item is not returnable. View return policy

Product Code. 17159891

Brand: STEMCELL Technologies 79001

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

DNase- and RNase-free water for molecular biology applications

  • Nuclease-Free Water is used in various molecular biology applications requiring nuclease-free conditions, such as in processing DNA or RNA (i.e. PCR, cDNA synthesis, or qPCR)
  • This product is sterile-filtered (0.2 μm), free of RNase and DNase activity, endotoxin-free, and not DEPC-treated

Specifications

Description For Disease Modeling
Quantity 300 mL
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.