missing translation for 'onlineSavingsMsg'
Learn More

Velp Scientifica™ FOC 200IL Connect Illuminated Cooled Incubator

Product Code. 16815243 Shop All Velp Products
Change view
Click to view available options
Voltage:
230 V
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage Unit Size
16815243 230 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16815243 Supplier Velp Scientifica™ Supplier No. F10400544
  • ONLINE EXCLUSIVE PRICE
    £3345.00
    £2940.73 / Pack of 1
    Save £404.27
    12% Off
View all promotions
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Refrigerated thermostat of 200 L that ensures excellent connectivity, homogeneous lighting conditions and constant temperature thanks to the transparent door contained and the innovative Auto-Tuning.

Thermo Regulation and Stability

  • Auto-Tuning thermoregulation system ensures optimum thermal homogeneity and stability (± 0.5°C)
  • Selectable incubation temperature and working range from 3°C to 50°C
  • Uniform temperature thanks to VELP ventilation technology
  • Eco-friendly cooling system.
  • Low operating costs

Reliable and Easy to Control

  • Equipped with 2 lighted shelves (30.000 lux/shelf) each with six led bars mounted horizontally below the shelf
  • Intuitive digital interface, with three keys for easy setup of the instrument
  • Accepts up to 4 VELP Respirometer systems (4 BOD Sensor System 6, or 1 BOD Sensor System 10)
  • Internal sockets to power devices
  • Constant monitoring according to GLP (Good Laboratory Practice)
  • Adjustable recording time (in case of connection to VELP Ermes and TempSoft™)
  • Optional TempSoft™ incorporates high/low alarm thresholds
  • Quick and easy calibration
  • Total volume of 200 L

Monitor with Velp Ermes

  • Reduce daily manual tasks and repetitive operations with real-time control of the FOC Connect from anywhere
  • Data Logging and Insights on the instrument are available to enhance Productivity and reproducibility
  • Immediate notifications and alerts will allow users to always be informed about the status of their analysis
  • Benefit from software updates and immediate ad hoc assistance, without the need for specialized technicians

Control Through TEMPSoft™ Software

  • Control up to 10 FOC Connect at once
  • Set working ramps (different times and temperatures) and the desired setpoint
  • Monitor internal temperature with a dedicated graph
  • Export data into multiple formats
  • Store test data in conformity with GLP (Good Laboratory Practice)

Specifications

Capacity (Metric) Shelf 10 kg
Certifications/Compliance CE Declaration of Conformity
Color White
Autoclavable Not Autoclavable
Capacity (Metric) 169 L
Chamber Material Plastic
Lighting Optional LED
No. of Shelves 3 (2 Illuminated)
Oxygen Control None
Plug Type EU, UK Optional
Temperature Range (Metric) 3°C to 50°C
Display Digital, 3 Digit
Door Style Transparent (Inner)
For Use With (Application) Bacteria Cultures, Breeding of Plants/Insects/Small Animals, Cultivation, Fermentation Studies, Plant Growth, and Seed Germination
Frame Material Metal
No. of Doors 2
Sterilization Indicator No
Temperature Accuracy ±0.5°C
Temperature Resolution ±0.5°C
Temperature Sensitivity ±0.5°C
Warranty 25 Months
Dimensions (D x W x H) Interior 550 x 540 x 1300 mm
Height (English) 51.2 in.
Height (Metric) 1300 mm
Height (Metric) Interior 1070 mm
Depth (English) 21.7 in.
Depth (Metric) 550 mm
Depth (Metric) Interior 330 mm
Weight (English) 110.2 lb.
Weight (Metric) 50 kg
Electrical Requirements 230 V, 50/60 Hz
Voltage 230 V
Frequency 50/60 Hz
Show More Show Less
Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.