Learn More
Isofield™ NS400 Non-Sterile Nitrile Cleanroom Gloves - ISO Class 4/5 Compatible

Non-sterile nitrile extended cuff offers elbow length protection for ISO class 4 cleanrooms and above. Triple washed in DI water, the low LPC, food grade NS400 is Chemo tested to ASTM D 6978-05, has low endotoxin and is smooth enough for double donning with a textured palm/fingers for added grip.
£352.00
Specifications
| Cleanroom Class | Class 100 (ISO 5) |
|---|---|
| Accelerator Free | No |
| AQL | 1.5 |
| Color | White |
| Disposable | Single-use |
| Product Code | Brand | Size | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Product Code | Brand | Size | Price | Quantity & Availability | |||||
30178811
![]() |
Isofield™
20340S |
Small |
£352.00
Pack of 1000 |
Estimated Shipment: 17-12-2025
Log in to see stock. |
|||||
30178819
![]() |
Isofield™
20340M |
Medium |
£352.00
Pack of 1000 |
Estimated Shipment: 17-12-2025
Log in to see stock. |
|||||
30178854
![]() |
Isofield™
20340L |
Large |
£352.00
Pack of 1000 |
Estimated Shipment: 17-12-2025
Log in to see stock. |
|||||
30178861
![]() |
Isofield™
20340XL |
X-Large |
£352.00
Pack of 1000 |
Estimated Shipment: 17-12-2025
Log in to see stock. |
|||||
30178863
![]() |
Isofield™
20340XXL |
2X-Large |
£352.00
Pack of 1000 |
Estimated Shipment: 17-12-2025
Log in to see stock. |
|||||
Description
- Non-sterile nitrile Cleanroom gloves
- 400 mm (16 in.) elbow length
- Ambidextrous
- White color
- Textured palm and fingers
- Beaded cuff
- Low endotoxin levels
- Tested against a range of chemotherapy drugs
- Complies with EU food grade regulation (EU) No 10/2011
- IPA resistant ink pouches
- Acceptable Quality Level (AQL) 1.5
- Low Particle Count ≥ 0.5 μm (counts/cm2) <1800
- Type B Chemical Splash Protection (K, P, T)
Technical and Documentation Compliance
- COA, COC Available for download online
- Chemical innocuousness EN ISO 21420:2020
- Sizing and dexterity EN ISO 21420:2020 and EN ISO 374-2:2019
- Air leak and water leak EN ISO 374-2:2019
- Chemical degradation EN ISO 374-4:2019
- Chemical permeation EN 16523-1:2015+A1:2018
- Viral penetration EN 16604:2004
- Endotoxin test EN 455-3
- EU type certificate EN ISO 374-1:2016+A1:2018 Type B, EN ISO 374-5:2016, EN ISO 374-4:2019
- Meets The applicable essential health and safety requirements of Annex II of the PPE Regulation (EU) 2016/425 as a Category III product
- UKCA type certificate EN ISO 374-1:2016+A1:2018 Type B, EN ISO 374-5:2016, EN ISO 374-4:2019
- Meets The applicable essential health and safety requirements of PPE Regulation (2016/425) as brought into UK law and amended as a Category III product
- Tested against Chemotherapy to ASTM D 6978-05
Specifications
| Class 100 (ISO 5) | |
| 1.5 | |
| Single-use | |
| 6.69 mil | |
| Ambidextrous | |
| Nitrile | |
| 0.11 mm | |
| Controlled Environment Gloves | |
| 3.54 mil |
| No | |
| White | |
| Fully Textured | |
| 0.17 mm | |
| Yes | |
| 4.33 mil | |
| Powder Free | |
| Non-sterile | |
| 0.09 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.