missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Isofield™ NS400 Non-Sterile Nitrile Cleanroom Gloves - ISO Class 4/5 Compatible



Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Unit Size:
Pack of 1000
Description
- Non-sterile nitrile Cleanroom gloves
- 400 mm (16 in.) elbow length
- Ambidextrous
- White color
- Textured palm and fingers
- Beaded cuff
- Low endotoxin levels
- Tested against a range of chemotherapy drugs
- Complies with EU food grade regulation (EU) No 10/2011
- IPA resistant ink pouches
- Acceptable Quality Level (AQL) 1.5
- Low Particle Count ≥ 0.5 μm (counts/cm2) <1800
- Type B Chemical Splash Protection (K, P, T)
Technical and Documentation Compliance
- COA, COC Available for download online
- Chemical innocuousness EN ISO 21420:2020
- Sizing and dexterity EN ISO 21420:2020 and EN ISO 374-2:2019
- Air leak and water leak EN ISO 374-2:2019
- Chemical degradation EN ISO 374-4:2019
- Chemical permeation EN 16523-1:2015+A1:2018
- Viral penetration EN 16604:2004
- Endotoxin test EN 455-3
- EU type certificate EN ISO 374-1:2016+A1:2018 Type B, EN ISO 374-5:2016, EN ISO 374-4:2019
- Meets The applicable essential health and safety requirements of Annex II of the PPE Regulation (EU) 2016/425 as a Category III product
- UKCA type certificate EN ISO 374-1:2016+A1:2018 Type B, EN ISO 374-5:2016, EN ISO 374-4:2019
- Meets The applicable essential health and safety requirements of PPE Regulation (2016/425) as brought into UK law and amended as a Category III product
- Tested against Chemotherapy to ASTM D 6978-05
Specifications
Specifications
| Cleanroom Class | Class 100 (ISO 5) |
| Accelerator Free | No |
| AQL | 1.5 |
| Color | White |
| Disposable | Single-use |
| Exterior Finish | Fully Textured |
| Finger Thickness (English) | 6.69 mil |
| Finger Thickness (Metric) | 0.17 mm |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction