missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BM Polyco™ NR Latex Dry Box Gloves
Description
- Dry box gloves
- Ambidextrous
- Latex construction
- Suitable for use with a 203.2mm (8 inch) dry box/isolator port
Specifications
Specifications
| Hand | Ambidextrous |
| Material | Latex |
| Product Type | Dry Box Gloves |
| Size | 8 |
| Thickness (Metric) | 0.6 mm |
| For Use With (Application) | Handling Chemical Products |
| Port Size (Metric) | 203.2 mm |
| Quantity | 2 Pack |
| Length (Metric) | 800 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?