missing translation for 'onlineSavingsMsg'
Learn More

Tuttnauer Nozzle Spring

Product Code. 17878219 Shop All Tuttnauer Products
Change view
Click to view available options
For Use With (Equipment):
Nozzles (2.5 mm), Gasket Rack 2 CASS. PIP
Nozzles (4 mm), Stopper SIL (5 mm H)
Nozzles (6 mm)
Unit Size:
1 unit
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) unitSize
17878219 Nozzles (2.5 mm), Gasket Rack 2 CASS. PIP 1 unit
17848229 Nozzles (4 mm), Stopper SIL (5 mm H) 1 unit
17858219 Nozzles (6 mm) 1 unit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17878219 Supplier Tuttnauer Supplier No. D00543700

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Spring to adjust the nozzle height to suit different types of glassware.

  • Spring to adjust the Nozzle height to suit different types of glassware.

Specifications

Material Stainless Steel
Product Type Nozzle Spring
For Use With (Equipment) Nozzles (2.5 mm), Gasket Rack 2 CASS. PIP
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.