missing translation for 'onlineSavingsMsg'
Learn More

Tuttnauer Nozzle Cross

Product Code. 17878289 Shop All Tuttnauer Products
Change view
Click to view available options
:
Nozzle Cross; Diameter: 54 mm
Product Code.
17878289 Nozzle Cross; Diameter: 54 mm
1 options
This item is not returnable. View return policy

Product Code. 17878289

Brand: Tuttnauer D00542600

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Plastic cross diameter 54 mm for 4 mm diameter nozzles, nozzle cross diameter 6 mm.

  • Plastic cross diameter 54 mm for nozzles diameter 4 mm.

Specifications

Material Plastic
Product Type Nozzle
For Use With (Equipment) Nozzles (4 mm dia.)
Diameter (Metric) 54 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.