missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ Nitrocellulose/Filter Paper Sandwiches, 0.45 μm, 8.6 x 13.5 cm

Product Code. 11559056
Change view
Click to view available options
Quantity:
16 membrane/filter paper sandwiches
Unit Size:
Pack of 16
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
11559056 16 membrane/filter paper sandwiches Pack of 16
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
For Research Use Only. All usage must comply with product instructions.
 
Product Code. 11559056 Supplier Invitrogen™ Supplier No. LC2006

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
For Research Use Only. All usage must comply with product instructions.
 

Fits 8.6 x 13.5 cm E-PAGE™ Gels.

 

  • Designed for western transfer of proteins
  • Pre-cut, extra-thick, absorbent Blotting Paper (2.5mm thickness) for E-PAGE
  • Pore Size: 0.45μm
  • Size: 8.6 x 13.5cm

 

A protein's properties affect its ability to bind to membrane surfaces.

Proteins, Expression, Isolation and Analysis, Western Blotting

TRUSTED_SUSTAINABILITY

Specifications

Length (Metric) 13.5 cm
Width (Metric) 8.6 cm
Description Nitrocellulose/Filter Paper Sandwich, 0.45μm pore size
Quantity 16 membrane/filter paper sandwiches
Format Sandwich
Material Nitrocellulose
Pore Size 0.45 μm
Content And Storage Store at room temperature.
Shipping Condition Room Temperature
Dimensions (LxW) 8.6 cm x 13.5 cm
Thickness 2.5 mm
Product Line Novex
Show More Show Less

For Research Use Only. Not for use in diagnostic procedures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.