missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ Empty Gel Cassette Combs, mini, 1.0 mm, 12 well
Click to view available options
Quantity:
25⁄pkg
Unit Size:
Pack of 25
Description
These combs are for use when pouring special gel types and are available in two thicknesses (1.0mm and 1.5mm) and seven well formats (1 well, 2 well, 5 well, 10 well, 12 well, 15 well, and 2D well).
Gel Casting, Protein Gel Electrophoresis, Proteins, Expression, Isolation and Analysis
Specifications
Specifications
| Content And Storage | Includes 1.0 mm x 12 well combs (25⁄pack). |
| For Use With (Equipment) | Universal |
| Gel Size | Mini |
| Product Line | Novex |
| Type | 12-well Empty Gel Cassette Comb |
| Quantity | 25⁄pkg |
| Shipping Condition | Room Temperature |
| Thickness (Metric) | 1.0 mm |
For Research Use Only. Not for use in diagnostic procedures.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction