Learn More
Invitrogen™ E-PAGE™ Blotting Pads (reusable), 8.6 cm x 13.5 cm
Makes blotting of E-PAGE Gels easier and more efficient
Brand: Invitrogen™ LC2101
Code : 50
Additional Details : Weight : 0.00450kg
Description
- Pre-cut fiber blotting pad
- Reusable
- 8.6 x 13.5cm
Proteins, Expression, Isolation and Analysis, Western Blotting
Order Info
Shipping Condition: Room Temperature
Specifications
Store at room temperature. | |
Blotting Pad | |
E-PAGE™, Novex™ |
Midi | |
E-PAGE™ Gels | |
Room Temperature |
For Research Use Only. Not for use in diagnostic procedures.