Learn More
Invitrogen™ Blotting Filter Papers, 2.5-mm thick, 8.6 x 13.5 cm
Make blotting of E-PAGE™ Gels easier and more efficient
Brand: Invitrogen™ LC2008
Code : 50
Additional Details : Weight : 0.21000kg
Description
- Perfectly fit 8.6 x 13.5cm E-PAGE™ Gels
- Designed for western transfer of proteins
- Thickness: 2.5mm
- 8.6 x 13.5cm
A protein's properties affect its ability to bind to membrane surfaces.
Proteins, Expression, Isolation and Analysis, Western Blotting
Specifications
Store at room temperature. | |
Semi-Dry | |
Blotting Filter Paper | |
Blotting Filter Paper, 8.6 x 13.5 cm | |
Room Temperature |
8.6 cm x 13.5 cm | |
Novex | |
Membrane Not Included | |
50 Each |
For Research Use Only. Not for use in diagnostic procedures.