missing translation for 'onlineSavingsMsg'
Learn More

Biochrom Novaspec III+ Spectrophotometer

Product Code. 15549464
Click to view available options
Detector Type:
CMOS Array
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15549464

Brand: Biochrom 80212040

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Designed for a wide range of applications, this visible spectrophotometer is portable, reliable and easy to use. The Biochrom Novaspec III+ Spectrophotometer features a small footprint and rugged lightweight construction, ideal for laboratories where space is at a minimum.

  • Automatic calibration at start-up
  • No lid or moving parts, this robust instrument is easy to use, clean and store
  • Increase measurement flexibility with the optional test tube cell holder which allows measurement of 10 to 18 mm test tubes
  • The standard cell holder accepts 10 mm glass and disposable cuvets and is easily removed for cleaning
  • Optional thermostatted cell holder is available for the added capability of measurements at 37°C
  • Visible spectrophotometer covers 325 to 1100 nm allowing you to see more of your sample
  • Ideal for basic spectrophotometric measurements, great for entry level use
  • Save data on a USB and results can be analyzed later
  • PVC (Print Via Computer) software is included and allows you to transfer data directly from the instrument

Warranty

1 year

Specifications

Absorbance Range -0.3 to +2.5 A
Certifications/Compliance CE
Compartments Accepts standard 10 mm pathlength glass or disposable cuvettes. Test tube and heated cell holders are available accessories.
Connections USB PC connection with PVC software
Depth (Metric) 225 mm
Detector Type CMOS Array
Display Graphical, peak display with track and zoom
Dimensions (L x W x H) 225 x 325 x 133 mm
Languages English, French, German, Spanish, Italian, Chinese, Japanese
Light Source Pulsed Tungsten Halogen
Voltage 90/265 V
Wavelength Range 325 to 1100 nm
Electrical Requirements 90/265 V, 50/60 Hz, 15 VA
For Use With (Application) Single Wavelength Absorbance, Single Wavelength % Transmittance, Concentration with Factor, Concentration with Single Standard, Kinetics
Height (Metric) 133 mm
Includes The unit, PVC software, sample 8 Pk. of disposable cuvettes,dust cover, USB cable for PC connection, 18 V power supply with EU,UK,US and Japan power cords
Monochromator Flat grating
Noise <0.002 A RMS at 0 A and <0.003 A RMS at 1 A both (at 600 nm)
Photometric Linearity ±0.010 A or ±2.0% whichever is the greater between 0 and 1.500 A (at 546 nm)
Photometric Range -0.300 to 2.500 A, 0.3 to 199%T
Photometric Repeatability <0.002 A (at 0 A and 500 nm)
Stray Light <1%T (at 340 nm)
Test Method 72 with PIN number protection
Wavelength Accuracy ±2 nm
Wavelength Repeatability ±1 nm
Weight (Metric) 1.6 kg
Width (Metric) 325 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.