missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Single sampling
- Septum unit with a 1 mm needle
- Bacterial Endotoxins: Aqueous extraction contains ≤2.15 EU/mL as determined by the Limulus Amebocyte Lysate (LAL) Test
- Septum: Medical grade platinum-cured silicone
- Cannula: ASTM 316L stainless steel
- Polyethylene tubing
Specifications
Specifications
| Description | 0.5 bar (7.25 psi) max. sampling pressure |
| For Use With (Application) | Sterility testing, pyrogenic testing, endotoxin testing, chemical analysis, pH analysis, and fermentation applications |
| Includes | 3-piece luer fitting outlet |
| Material | Polyester |
| Sterility | Sterile |
| Film Description | Polyethylene film in sampling bag and drainage bag |
| Size | 1 mm needle |
| Sterilization Method | Beta Irradiation (e-beam) minimum 25 kGy according to ISO 11137 TIR No. 27 |
| Temperature Range (Metric) | -20°C to +50°C |
| Capacity (Metric) | 250 mL |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?