missing translation for 'onlineSavingsMsg'
Learn More

Micronova NovaSat™ Mop Charging System

Product Code. 30533185 Shop All Micronova Products
Change view
Click to view available options
Capacity (Metric):
3 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
30533185 3 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30533185 Supplier Micronova Supplier No. NSCT16
Estimated Shipment: 25-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed for quick and efficient mop pre-saturation with simultaneous reduction and reclamation

  • With two size options, the system can be used for either room cleaning (16 in., 40 cm width) or hood cleaning (9 in., 26 cm width)
  • The lightweight and versatile charging tray is designed for multiple configurations in small space cleaning
  • Use with the Slim-T Bucket and Modular Cart (NSMC-16) or BucketBinder™ System (NSBB-16) for mobile cleaning
  • Durable, single-piece polypropylene construction
  • Dual-function tray for mop saturation and excess liquid removal
  • Removes and channels excess liquid back into the liquid/mop reservoir
  • Holds up to three liters of disinfectant, can operate with as little as one liter
  • Up to four mops saturated simultaneously in under two minutes

Specifications

Product Type Mop Head Saturation Cart
Capacity (Metric) 3 L
Material Polypropylene
Autoclavable Autoclavable
Color Black
Disposable Reusable
For Use With (Application) Charging System
For Use With (Equipment) NSMC-16 (Cart)
Height (English) With Closure 5.5 in.
Height (Metric) 14 cm
Length (English) 20 in.
Length (Metric) 50.8 cm
Quantity 1 Ea.
Shape Rectangular
Sterility Non-sterile
Width (English) 16 in.
Width (Metric) 16 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.