missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ NovaMop™ Self Wringing Mop

Product Code. 15870510 Shop All Micronova Products
Change view
Click to view available options
Dimensions:
35.6 x 10.2 cm (14 x 4 in.)
45.7 x 10.2 cm (18 x 4 in.)
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions unitSize
15870510 35.6 x 10.2 cm (14 x 4 in.) Each
15880510 45.7 x 10.2 cm (18 x 4 in.) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15870510 Supplier Micronova™ Supplier No. QPNMSW14
  • ONLINE EXCLUSIVE PRICE
    £225.00
    £215.69 / Pack of 1
    Save £9.31
    4% Off
 Restricted Item
Estimated Shipment: 21-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Requires

SnapMops or PocketMops, STAH or STAEH series handles

A self-wringing polypropylene mop adapter with 360° swivel for use on floors, walls and ceilings in the cleanroom. Designed for use with SnapMop™ and PocketMop™ series flat head mops and connects directly to the STA Series, fixed length or extendible, threaded handles.

The Micronova NovaMop™ Self Wringing Mop is a flat head mop adapter crafted from lightweight polypropylene with electropolished stainless steel supports and features a swivel joint allowing 360° rotation of the mop head.

  • Self Wringing Mop Adapter with 360° swivel
  • Crafted from polypropylene and electropolished stainless steel
  • Use with SnapMops or PocketMops flat head mops
  • Connects directly to the STA Series, fixed length or extendible, threaded handles
  • Can be used with SSU Series stainless steel handles, with the addition of the SSA-3 ACME Thread Adapter
  • Resistant to common cleaning chemicals and disinfectants
  • Available 14 and 18 inch widths
  • Autoclavable

Specifications

Dimensions 35.6 x 10.2 cm (14 x 4 in.)
Color White
Length (English) 14 in.
Sterility Non-sterile
Length (Metric) 35.6 cm
Autoclavable Autoclavable
Height (Metric) 57.2 cm
Height (English) 22.5 in.
Width (Metric) 10.2 cm
Width (English) 4 in.
Resistant To Chemicals
Disposable Single-use
Quantity 1 Ea.
Care Instructions Store at Ambient Temperature. Rinse to remove Disinfectant before Autoclave or Storage
For Use With (Equipment) SnapMop, M-Zone FlatMop and PocketMop series of replaceable mop heads
Description Polypropylene, Self-wringing Mop Adapter with Swivel Action
For Use With (Application) Self Wringing Mop for Floors, Walls and Ceilings in Controlled Environments
Material Polyethylene, Electropolished Stainless Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.