missing translation for 'onlineSavingsMsg'
Learn More

Honeywell™ AK Latex Cleanroom Gloves

Product Code. p-139967
Click to view available options
Size:
7
8
9
10
11
Unit Size:
10 pairs
Pack of 100
This item is not returnable. View return policy
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Product Code. 14861511

Brand: Honeywell™ AK1815O/7

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Natural rubber latex chemical resistant gloves feature a diamond embossed palm for secure dry and wet grip. Suitable for Class 100/ISO 5 or higher cleanroom.

  • 100% natural rubber latex has enhanced dexterity and elasticity
  • Powder free manufacturing process reduces particulate and extractable contamination
  • Diamond embossed palm provides added grip on wet surfaces
  • Cleanroom packaged to protect gloves from airborne contamination
  • Double-bagged with cleanroom compatible packaging and labeling materials
  • Size embossed on gloves so there is no ink to contaminate process
  • Suitable for up to class 100 cleanroom

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance IEST-RP-CC005.3, ASTM F739
Certifications/Compliance (Europe) EN388, EN374-3
Cleanroom Class Class 100 (ISO 5)
Color Orange
Exterior Finish Partially Textured
Latex Free No
Material Latex
Powdered Powder Free
Size 7
Sterility Non-sterile
Thickness (English) 20 mil
Thickness (Metric) 0.50 mm
Model AK1815/O/7
Series AK
Length (English) 15 in.
Length (Metric) 38 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.