missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Norprene™ Pressure Tubing

Product Code. 11832110
Click to view available options
Diameter (Metric) Inner:
6.4 mm
9.6 mm
Diameter (Metric) Outer:
12.7 mm
15.8 mm
Maximum Pressure:
105 psi
125 psi
Unit Size:
15m
This item is not returnable. View return policy

Product Code. 11832110

Brand: Masterflex™ 9571501

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Excellent resistance to ozone and UV light with little to no sign of deterioration. Saint Gobain Performance Plastics™ Norprene™ Pressure Tubing is extremely abrasion resistant and bends easily to simply custom component assembly.

  • Handles at least 4 times the pressure of non-reinforced tubing
  • Temperature resistant from -75° F to 275° F
  • Ozone and UV light resistant
  • Repeatedly autoclavable
  • Compatible with a wide range of fluids
  • Meets FDA and 3-A criteria

Specifications

Certifications/Compliance 3A sanitary standards, and NSF 51
Autoclavable Autoclavable
Diameter (Metric) Inner 9.6 mm
Material Norprene
Diameter (Metric) Outer 15.8 mm
Overall Length (Metric) 15.24 m
For Use With (Application) Chemical transfer, pesticide/fertilizer delivery, water feed lines, food/dairy processing, and water purification lines
Min. Operating Temperature (Metric) -51°C
Packaging Quantity 1 Pack
Color Cream
Maximum Pressure 105 psi
Max. Operating Temperature (Metric) 135°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.