Learn More
Masterflex™ Norprene™ Pressure Tubing
Excellent resistance to ozone and UV light with little to no sign of deterioration. Saint Gobain Performance Plastics™ Norprene™ Pressure Tubing is extremely abrasion resistant and bends easily to simply custom component assembly.
Brand: Masterflex™ 95715-00
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Handles at least 4 times the pressure of non-reinforced tubing
- Temperature resistant from -75° F to 275° F
- Ozone and UV light resistant
- Repeatedly autoclavable
- Compatible with a wide range of fluids
- Meets FDA and 3-A criteria
Specifications
3A sanitary standards, and NSF 51 | |
6.4 mm | |
12.7 mm | |
Chemical transfer, pesticide/fertilizer delivery, water feed lines, food/dairy processing, and water purification lines | |
1 Pack | |
125 psi |
Autoclavable | |
Norprene | |
15.24 m | |
-51°C | |
Cream | |
135°C |