Learn More
Masterflex™ Norprene Food and BeverageTubing
Compatible with virtually all commercial cleaners and sanitizers. Saint Gobain Performance Plastics™ Norprene Food and Beverage Tubing can be repeatedly autoclaved for up to five cycle times without affecting its overall service life.
Brand: Masterflex™ 95710-70
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Long flex life in peristaltic pumps
- Temperature resistant from -75 to 275°F (-59 to 135°C)
- Compatible with virtually all common sanitizers and cleaners
- Ozone and UV light resistant
- Repeatedly autoclavable
- Chemically compatible with a wide range of fluids
- Meets FDA, 3-A and NSF criteria
Specifications
Autoclavable | |
Norprene | |
15 m | |
-60°C | |
135°C |
12.7 mm | |
19.1 mm | |
Cosmetic production, Food and diary processing, Hot beverage dispensing, Water purification lines, Sanitizer delivery, Soap dispensing, Pesticide/fertilizer delivery, Ink and toner feed lines, Chemical transfer. | |
Flexible |