missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Norprene™ Barrier Tubing

Product Code. 15487703
Change view
Click to view available options
Diameter (Metric) Inner:
6.4 mm
12.8 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner unitSize
15487703 6.4 mm Each
15407713 12.8 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15487703 Supplier Masterflex™ Supplier No. 9571614
  • ONLINE EXCLUSIVE PRICE
    £381.00
    £374.00 / Pack of 1
    Save £7.00
    1% Off
Estimated Shipment: 11-12-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Co-extruded tubing with ultra-smooth inert inner bore for excellent chemical resistance. Excellent for chemical processing and general industrial applications and food and beverage applications where extractables are a concern.

  • Norprene thermoplastic elastomer outer jacket with chemically inert Tygon inner bore.
  • Excellent chemical resistance.
  • Plasticizer-free to guard against extractables.
  • Long flex life.
  • Opaque beige color.
  • FDA compliant.
  • Temperature range: -71 to 165°F (-60 to 74°C).
  • Sterilize: Autoclave, ethylene oxide or gamma irradiation.

Specifications

Certifications/Compliance European Pharmacopoeia;NSF-51;NSF-61;Non-Phthalate;USP;3A;Non-DEHP;ADCF;FDA
Description Plasticizer-free to guard against extractables. Long flex life.
Autoclavable Autoclavable
Diameter (Metric) Inner 6.4 mm
Material Norprene
Diameter (Metric) Outer 9.96 mm
Overall Length (English) 50 ft.
Overall Length (Metric) 15.2 m
Thickness (Metric) 1.524 mm
For Use With (Application) Excellent for chemical processing and general industrial applications. Food and beverage applications where extractables are a concern.
Min. Operating Temperature (English) -71°F
Min. Operating Temperature (Metric) -57°C
Packaging Quantity 50 ft./Pk.
Resistance Properties Norprene thermoplastic elastomer outer jacket with chemically inert Tygon™ inner bore for excellent chemical resistance.
Sterilization Method Autoclave, ethylene oxide, or gamma irradiation.
Color Opaque Beige
Maximum Pressure 19 psi
Max. Operating Temperature (English) 165°F
Max. Operating Temperature (Metric) 73°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.