missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Norprene™ Barrier Tubing
Click to view available options
Diameter (Metric) Inner:
6.4 mm
12.8 mm
Unit Size:
Each
Description
- Norprene thermoplastic elastomer outer jacket with chemically inert Tygon inner bore.
- Excellent chemical resistance.
- Plasticizer-free to guard against extractables.
- Long flex life.
- Opaque beige color.
- FDA compliant.
- Temperature range: -71 to 165°F (-60 to 74°C).
- Sterilize: Autoclave, ethylene oxide or gamma irradiation.
Specifications
Specifications
| Certifications/Compliance | European Pharmacopoeia;NSF-51;NSF-61;Non-Phthalate;USP;3A;Non-DEHP;ADCF;FDA |
| Description | Plasticizer-free to guard against extractables. Long flex life. |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 12.8 mm |
| Material | Norprene |
| Diameter (Metric) Outer | 19.1 mm |
| Overall Length (English) | 50 ft. |
| Overall Length (Metric) | 15.2 m |
| Thickness (Metric) | 3.302 mm |
| For Use With (Application) | Excellent for chemical processing and general industrial applications. Food and beverage applications where extractables are a concern. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction