missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint-Gobain Tygon™ A-60-F Tubing
Compatible with virtually all commercial cleaners and sanitizers. Saint Gobain Performance Plastics™ Tygon™ A-60-F Tubing can be repeatedly autoclaved for up to five cycle times without affecting its overall service life.
£168.32 - £240.01
Specifications
Certifications/Compliance | FDA, Complies with the EU Directives 2002/95/EC (ROHS) and 2002/72/EEC |
---|---|
Material | Norprene |
Overall Length (Metric) | 15 m |
For Use With | Peristaltic Pump |
For Use With (Application) | Peristaltic pump applications |
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Thickness (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Thickness (Metric) | Price | Quantity & Availability | |||
11988059
|
Saint-Gobain
R6F1243 |
9.5 mm | 15.9 mm | 3.2 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10033224
|
Saint-Gobain
R6F10-23 |
8 mm | 11.2 mm | 1.6 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Long flex life in peristaltic pumps
- Temperature resistant from -75° F to 275° F
- Compatible with virtually all common sanitizers and cleaners
- Ozone and UV light resistant
- Repeatedly autoclavable
- Checmically compatible with a wide range of food types and cleaners
Specifications
FDA, Complies with the EU Directives 2002/95/EC (ROHS) and 2002/72/EEC | |
15 m | |
Peristaltic pump applications | |
1 Pack | |
61 (Shore A) | |
135°C |
Norprene | |
Peristaltic Pump | |
-60°C | |
Beige | |
Flexible |