missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint-Gobain Tygon™ A-60-F Tubing
Description
- Long flex life in peristaltic pumps
- Temperature resistant from -75° F to 275° F
- Compatible with virtually all common sanitizers and cleaners
- Ozone and UV light resistant
- Repeatedly autoclavable
- Checmically compatible with a wide range of food types and cleaners
Specifications
Specifications
| Certifications/Compliance | FDA, Complies with the EU Directives 2002/95/EC (ROHS) and 2002/72/EEC |
| Diameter (Metric) Inner | 9.5 mm |
| Material | Norprene |
| Diameter (Metric) Outer | 15.9 mm |
| Overall Length (Metric) | 15 m |
| Thickness (Metric) | 3.2 mm |
| For Use With | Peristaltic Pump |
| For Use With (Application) | Peristaltic pump applications |
| Min. Operating Temperature (Metric) | -60°C |
| Packaging Quantity | 1 Pack |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?