missing translation for 'onlineSavingsMsg'
Learn More

Saint-Gobain Tygon™ A-60-F Tubing

Product Code. 10033224
Click to view available options
Diameter (Metric) Inner:
8 mm
Diameter (Metric) Outer:
11.2 mm
Thickness (Metric):
1.6 mm
Unit Size:
15m
This item is not returnable. View return policy

Product Code. 10033224

Brand: Saint-Gobain R6F1023

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Compatible with virtually all commercial cleaners and sanitizers. Saint Gobain Performance Plastics™ Tygon™ A-60-F Tubing can be repeatedly autoclaved for up to five cycle times without affecting its overall service life.

  • Long flex life in peristaltic pumps
  • Temperature resistant from -75° F to 275° F
  • Compatible with virtually all common sanitizers and cleaners
  • Ozone and UV light resistant
  • Repeatedly autoclavable
  • Checmically compatible with a wide range of food types and cleaners
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance FDA, Complies with the EU Directives 2002/95/EC (ROHS) and 2002/72/EEC
Diameter (Metric) Inner 8 mm
Material Norprene
Diameter (Metric) Outer 11.2 mm
Overall Length (Metric) 15 m
Thickness (Metric) 1.6 mm
For Use With Peristaltic Pump
For Use With (Application) Peristaltic pump applications
Min. Operating Temperature (Metric) -60°C
Packaging Quantity 1 Pack
Color Beige
Hardness 61 (Shore A)
Flexibility Flexible
Maximum Pressure 0.55 bar at 23°C/0.34 bar at 82°C
Vacuum Level 203 mm Hg at 82°C
Max. Operating Temperature (Metric) 135°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.