missing translation for 'onlineSavingsMsg'
Learn More

Norell™ Quartz NMR Sample Tube

Product Code. 12840046
Change view
Click to view available options
Length (Metric):
178 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric)
12840046 178 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12840046 Supplier Norell Supplier No. S5500QTZ7
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Order Info

LengthMetric

Specifications

Length (Metric) 178 mm
Material Quartz
Product Type NMR Sample Tube
Diameter (Metric) Outer 4.97 mm
Diameter (Metric) Inner 4.2 mm
For Use With (Application) Boron NMR [< 0.1 ppm Boron] and/or UV catalyzed reactions in the region above 210nm
Quantity 5 Pack
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.