missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Norell™ Quartz Glass NMR Sample Tubes
Description
For auto-sampling systems and high-throughput NMR. The Norell Standard Series™ of NMR tubes has been developed for quality and precision. Virtually all bottom and wall variation has been eliminated, greatly improving shimmering times and sample reproducibility.Whether monitoring a reaction, scouting for a new compound, or doing routine NMR, the Standard Series™ is the tube of choice for today's scientist.All tubes have polished ends making them less susceptible to breaking. Coloured caps are included.
Specifications
Specifications
| Length (Metric) | 178 mm |
| Material | Quartz Glass |
| Product Type | NMR Sample Tube |
| Packaging | 5 Pack |
| Diameter (Metric) Outer | 4.97 mm |
| Diameter (Metric) Inner | 4.2 mm |
| Field Strength | 600 Hz |
| Length (English) | 7 in. |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?