missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Norell™ Quartz Glass NMR Sample Tubes
Click to view available options
Length (Metric):
178 mm
203 mm
Field Strength:
300 Hz
500 Hz
600 Hz
Unit Size:
Pack of 25
Description
For auto-sampling systems and high-throughput NMR. The Norell Standard Series™ of NMR tubes has been developed for quality and precision. Virtually all bottom and wall variation has been eliminated, greatly improving shimmering times and sample reproducibility.Whether monitoring a reaction, scouting for a new compound, or doing routine NMR, the Standard Series™ is the tube of choice for today's scientist.All tubes have polished ends making them less susceptible to breaking. Coloured caps are included.
Specifications
Specifications
| Length (Metric) | 203 mm |
| Material | Quartz Glass |
| Product Type | NMR Sample Tube |
| Packaging | 5 Pack |
| Diameter (Metric) Outer | 4.97 mm |
| Diameter (Metric) Inner | 4.2 mm |
| Field Strength | 500 Hz |
| Length (English) | 8 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction