missing translation for 'onlineSavingsMsg'
Learn More
Learn More
GPE Scientific™ Norell™ Thin-Wall Transparent Fluoropolymer FEP Tubing
Click to view available options
Diameter (Metric) Outer:
3.5 mm
4.91 mm
5.6 mm
6.55 mm
7.68 mm
8.54 mm
9.5 mm
10.63 mm
12.8 mm
Unit Size:
Pack of 4
Description
- Unlike PTFE tubing, this material can be heat sealed
- Heat sealing can offer extremely large possibilities for packaging and/or storage of samples (corrosives, liquids, solids, etc.)
- Fluoropolymer tubing can also be used where snug and tight fit over glass or metal tubing is required
Specifications
Specifications
| Diameter (Metric) Inner | 10 mm |
| Material | FEP |
| Diameter (Metric) Outer | 10.63 mm |
| Overall Length (Metric) | 305 mm |
| For Use With (Application) | where snug and tight fit over glass or metal tubing is required |
| Packaging Quantity | 4/Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction