missing translation for 'onlineSavingsMsg'
Learn More

GPE Scientific™ Norell™ Thin-Wall Transparent Fluoropolymer FEP Tubing

Product Code. 13140833
Click to view available options
Diameter (Metric) Outer:
3.5 mm
4.91 mm
5.6 mm
6.55 mm
7.68 mm
8.54 mm
9.5 mm
10.63 mm
12.8 mm
Unit Size:
Pack of 4
This item is not returnable. View return policy

Product Code. 13140833

Brand: GPE Scientific™ TWT6

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from special virgin grade thermoplastic FEP fluoropolymer

  • Unlike PTFE tubing, this material can be heat sealed
  • Heat sealing can offer extremely large possibilities for packaging and/or storage of samples (corrosives, liquids, solids, etc.)
  • Fluoropolymer tubing can also be used where snug and tight fit over glass or metal tubing is required

Specifications

Diameter (Metric) Inner 6 mm
Material FEP
Diameter (Metric) Outer 6.55 mm
Overall Length (Metric) 305 mm
For Use With (Application) where snug and tight fit over glass or metal tubing is required
Packaging Quantity 4/Pk.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.