missing translation for 'onlineSavingsMsg'
Learn More

Norell™ Coaxial insert

Product Code. p-8013338
Click to view available options
Capacity (Metric):
2.61 mL
3.14 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12842316

Brand: Norell NI10CCIV

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

For use with NMR tubes

Sample capacity 3.36mL Varian (includes 10mm precision 400MHz, 178mm NMR tube) 3mm O.D. x 60mm length Norell

Specifications

Diameter (Metric) Outer 3 mm
Includes 260μl Stem Specification, 10mm Tube
Product Type Coaxial Insert
Quantity 1 Each
Capacity (Metric) 3.14 mL
For Use With (Equipment) NMR Sample Tubes
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.