missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Norell™ Coaxial insert
Description
Sample capacity 3.36mL Varian (includes 10mm precision 400MHz, 178mm NMR tube) 3mm O.D. x 60mm length Norell
Specifications
Specifications
| Diameter (Metric) Outer | 3 mm |
| Includes | 260μl Stem Specification, 10mm Tube |
| Product Type | Coaxial Insert |
| Quantity | 1 Each |
| Capacity (Metric) | 3.14 mL |
| For Use With (Equipment) | NMR Sample Tubes |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?