Learn More
Norell™ Standard Series™ 10mm Precision NMR Sampling Tubes
Excellent for monitoring reactions, scouting for new compounds or doing routine NMR. Norell™ Standard Series™ 10mm Precision NMR Sampling Tubes have been developed for quality and precision and are the top choice for today's scientist.
Brand: Norell™ 508-UP-7
Code : 50
Additional Details : Weight : 0.03060kg
Description
- For auto-sampling systems and high-throughput NMR
- Polished ends to make tubes less susceptible to breaking
- Colored caps included
- Virtually all bottom and wall variation has been eliminated, greatly improving shimmering times and sample reproducibility
Specifications
Ultra Precision NMR Sample Tube | |
178 mm | |
4.2 mm | |
Cap |
Borosilicate Glass | |
4.97 mm | |
Routine NMR | |
5 Pack |