missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Norell™ Standard Series™ 5mm Precision NMR Sampling Tubes
Description
- For auto-sampling systems and high-throughput NMR
- Polished ends to make tubes less susceptible to breaking
- Colored caps included
- Virtually all bottom and wall variation has been eliminated, greatly improving shimmering times and sample reproducibility
Specifications
Specifications
| Concentricity (Metric) | ±0.010 mm |
| Length (Metric) | 178 mm |
| Material | Borosilicate Glass |
| Product Type | NMR Sample Tube |
| Diameter (Metric) Outer | 4.97 mm |
| Diameter (Metric) Inner | 4.2 mm |
| Field Strength | 200 MHz |
| For Use With (Application) | Routine NMR |
| Includes | Cap |
| Quantity | 25 Pack |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?