missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Norell™ Ultra Precision Borosilicate Glass NMR Sample Tubes
Click to view available options
Length (Metric):
178 mm
203 mm
Diameter (Metric) Inner:
2.41 mm
4.2 mm
Camber (Metric):
0.006 mm
0.013 mm
0.019 mm
0.025 mm
0.035 mm
0.038 mm
Concentricity (Metric):
0.0040 mm
0.0050 mm
0.0070 mm
0.0100 mm
Unit Size:
Pack of 5
Description
- Specifically designed for high-resolution NMR, tubes in the Select Series™ are manufactured from ASTM Type 1 Class A borosilicate glass
- Whether spinning or non-spinning, doing structure determination of small molecules or determining the 3D structure of a membrane protein, the Norell™ Select Series™ of NMR tubes offers unsurpassed performance, reproducibility and reliability compared to other brands
- You should see an immediate improvement in resolution when calculating i-coupling constants or acquiring data close to your spectrophotometer noise level, resulting in improved peak symmetry and shimmering times
- In turn this leads to shorter analysis times and improved sample throughput
- There are also no worries with freeze/thaw degassing or high temperature studies, these tubes can tolerate thermal shock up to 200°C
- All tubes have polished ends making them less susceptible to breaking
- Colored end caps are included
Specifications
Specifications
| Camber (Metric) | 0.013 mm |
| Concentricity (Metric) | 0.0050 mm |
| Length (Metric) | 203 mm |
| Material | Borosilicate Glass |
| Product Type | NMR Sample Tube |
| Packaging | 5 Pack |
| Diameter (Metric) Outer | 2.99 mm |
| Diameter (Metric) Inner | 2.41 mm |
| Includes | Caps |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction