missing translation for 'onlineSavingsMsg'
Learn More

Norell™ Borosilicate Glass J Young NMR Valves

Product Code. p-8008116
Click to view available options
Length (Metric):
178 mm
203 mm
Field Strength:
300 MHz
400 MHz
600 MHz
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12872306

Brand: Norell S5400JY7YELLOW

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Specifications

Length (Metric) 178 mm
Material Borosilicate Glass
Product Type J Young NMR Valve
Field Strength 400 MHz
For Use With (Application) 400MHz tube
Includes Female joint
Quantity 1 Each
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.