missing translation for 'onlineSavingsMsg'
Learn More

Norell™ 600MHz Borosilicate Glass NMR Sample Tubes

Product Code. 12840026
Click to view available options
Length (Metric):
178 mm
203 mm
Unit Size:
Pack of 5
This item is not returnable. View return policy

Product Code. 12840026

Brand: Norell S56007

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

High resolution NMR tubes offer unsurpassed performance, reproducibility and reliability

Specifically designed for high-resolution NMR, tubes in the Select Series™ are manufactured from ASTM Type 1 Class A borosilicate glass and are compatible with Pyrex™, Kimax™ and Duran™. Whether spinning or non-spinning, doing structure determination of small molecules or determining the 3D structure of a membrane protein, the Norell™ Select Series™ of NMR tubes offers unsurpassed performance, reproducibility and reliability compared to other brands. You should see an immediate improvement in resolution when calculating i-coupling constants or acquiring data close to your spectrophotometer noise level, resulting in improved peak symmetry and shimmering times. In turn this leads to shorter analysis times and improved sample throughput. There are also no worries with freeze/thaw degassing or high temperature studies, these tubes can tolerate thermal shock up to 200°C. All tubes have polished ends making them less susceptible to breaking. Colored end caps are included.

Specifications

Length (Metric) 178 mm
Material Borosilicate Glass
Product Type NMR Sample Tube
Diameter (Metric) Outer 4.9 mm
Diameter (Metric) Inner 4.2 mm
For Use With (Application) High resolution NMR tubes
Includes Cap
Quantity 5 Pack
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.