missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Norell™ Select Series™ Precision NMR Sampling Tubes
Offers unsurpassed performance, reproducibility and reliability compared to other brands. Norell™ Select Series™ Precision NMR Sampling Tubes have been developed for quality and precision and are the top choice for today's scientist.
£70.00 - £145.00
Specifications
Material | Borosilicate Glass |
---|---|
Product Type | NMR Sample Tube |
Quantity | 5 Pack |
Product Code | Brand | Diameter (Metric) Inner | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Length (Metric) | Price | Quantity & Availability | ||||
12800046
|
Norell
S-3-300-7 |
2.41 mm | 178 mm |
£70.00
Pack of 5 |
Estimated Shipment: 13-05-2024
Log in to see stock. |
||||
12800036
|
Norell
S-5-300-7 |
4.2 mm | 178 mm |
£145.00
Pack of 5 |
Estimated Shipment: 29-04-2024
Log in to see stock. |
||||
12810036
|
Norell
S-5-300-8 |
4.2 mm | 203 mm |
£72.45
Pack of 5 |
Estimated Shipment: 12-04-2024
Log in to see stock. |
||||
Description
- Specifically designed for high-resolution NMR
- Suitable for spinning/non-spinning, structure determination of small molecules and determining the 3D structure of membrane proteins
- Improved peak symmetry and shimmering times
- Shorter analysis times and improved sample throughput
- Can tolerate thermal shock up to 200°C
- With polished ends to make tubes less susceptible to breaking
- Manufactured from durable borosilicate glass, compatible with Pyrex™, Kimax™ and Duran™
- Colored end caps included
Specifications
Borosilicate Glass | |
NMR Sample Tube | |
5 Pack |