missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ZVG™ Nonwoven Multipurpose Cloth
Click to view available options
Color:
Yellow
Unit Size:
Pack of 200
Description
- Highly absorbent
- Easy to handle
- Made of 85% viscose and 15% polypropylene
Specifications
Specifications
| Product Type | Cloth |
| Length (English) | 14.2 in. |
| Length (Metric) | 36 cm |
| Width (English) | 15.7 in. |
| Width (Metric) | 40 cm |
| Material | Polypropylene, Viscose, Cotton |
| Basis Weight | 90 g/m2 |
| Color | Yellow |
| Disposable | Single-use |
| Packaging Quantity | 10 Cloths/Pk., 2 Pk./Cs. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction