missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Non-Vented Polystyrene Petri Dishes
Description
- For long incubation periods
- Manufactured from crystal polystyrene for optimal analysis by microscopy
Specifications
Specifications
| Capacity (Metric) | 80 mL |
| Color | Clear |
| Material | Polystyrene |
| Shape | Round |
| Sterility | Sterile |
| Type | Standard |
| No. per Case | 480 |
| No. per Pack | 20 |
| Packaging | Standard |
| Vent | No |
| Show More |
For Research Use Only. Not for use in diagnostic procedures, unless otherwise indicated.
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?