missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sonics & Materials Non-Slip, Vibration Isolating Laboratory Mat
Click to view available options
Length (Metric):
175 mm
Unit Size:
Each
Specifications
Specifications
| Product Type | Laboratory Mat |
| Length (English) | 7 in. |
| Length (Metric) | 175 mm |
| Width (English) | 4 in. |
| Width (Metric) | 100 mm |
| For Use With (Application) | Noise Reduction, Securing Samples in Place |
| For Use With (Equipment) | Beakers, Microplates |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Hittar du en möjlighet till förbättring?Dela en innehållskorrigering