missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Non-Return Valves with Conical Inlet/Outlet

Product Code. 10410061 Shop All Bürkle Products
Change view
Click to view available options
Diameter (Metric):
8 to 10 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) unitSize
10410061 8 to 10 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10410061 Supplier Buerkle™ Supplier No. 87140080
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Retaining valves with embossed directional arrow or printed in black. With conical nozzles. Various uses.

  • Resistant to compression max. 4 bar
  • Operating temperature +0 to +40 °C
  • With PP valve ball, on request also with ball made of stainless steel or PTFE
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EU Foodstuffs, RoHS
Description Embossed scale
Diameter (Metric) 8 to 10 mm
Material Polypropylene
For Use With For Tubing Diameters of 8 to 10 mm
Min. Operating Temperature (Metric) 0°C
Resistance Properties Maximum 4 bar Compression-Resistant
Includes PP valve ball
Color Transparent
Maximum Pressure 4 bar
Max. Operating Temperature (Metric) 40°C
Product Type Non-Return Valve
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.