missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Non-pressurized Plastic Water Deionizer Replacement Cartridges
Shop All Thermo Scientific Products
Click to view available options
Flow Rate:
100 L/hr.
50 L/hr.
Unit Size:
Each
Description
Thermo Scientific™ Non-pressurized Plastic Water Deionizer replacement cartridges provide deionized water for many applications. For use with Non-Pressurized Plastic Water Deionizers, small compact systems that provide demineralized water. Ideal for small laboratories but also for supplying autoclaves and washers in doctors' and dentists' practices.
Specifications
Specifications
| Description | Replacement Cartridge for DI 425 |
| Flow Rate | 50 L/hr. |
| Filter Size | 425 L |
| For Use With (Equipment) | DI 425 pressureless (Part Number 01.0425) |
| Purity | 0.1 to 20 μS/cm |
| Type | Non-pressureized Deionizer |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction