missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Non-pressurized Plastic Water Deionizer Replacement Cartridges

Product Code. 10593634 Shop All Thermo Scientific Products
Change view
Click to view available options
Flow Rate:
100 L/hr.
50 L/hr.
Unit Size:
Each
Product Code. Flow Rate unitSize
10593634 100 L/hr. Each
10665473 50 L/hr. Each
2 options
This item is not returnable. View return policy

Product Code. 10593634

Brand: Thermo Scientific™ 50155442

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

These non-pressurized replacement cartridges provide deionized water for many applications and are for use with Thermo Scientific™ Non-pressurized Plastic Water Deionizer.

Thermo Scientific™ Non-pressurized Plastic Water Deionizer replacement cartridges provide deionized water for many applications. For use with Non-Pressurized Plastic Water Deionizers, small compact systems that provide demineralized water. Ideal for small laboratories but also for supplying autoclaves and washers in doctors' and dentists' practices.

TRUSTED_SUSTAINABILITY

Specifications

Description Replacement Cartridge for DI 750
Flow Rate 100 L/hr.
Filter Size 750 L
For Use With (Equipment) DI 750 non-pressurized (Part Number 03.1404)
Purity 0.1 to 20 μS/cm
Type Non-pressureized Deionizer
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.