missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Non-Polar Deactivated Fused Silica Guard Columns and Transfer Lines
Click to view available options
Overall Length (Metric):
15 m
30 m
55 m
60 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Diameter (Metric) Outer:
0.37 mm
0.45 mm
0.69 mm
Description
- Tested with a comprehensive test mix to ensure high inertness
- Useful for a wide range of applications
- Use with most common solvents
- Maximum temperature: 325°C
Specifications
Specifications
| Type | GC Guard Column |
| Includes | Test chromatogram |
| Description | Non-Polar Deactivation |
| For Use With (Application) | Useful as Guard Columns, Transfer Lines, or Long Retention Gaps |
| Diameter (English) Inner | 0.01 in. |
| Diameter (English) Outer | 0.01 in. |
| Diameter (Metric) Inner | 0.32 mm |
| Diameter (Metric) Outer | 0.45 mm |
| Overall Length (English) | 196.8 ft. |
| Overall Length (Metric) | 60 m |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction