missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- For the storage and transportation of biological material
- Manufactured from non-toxic polypropylene (PP) to offer strength and clarity
- External threads provide a smooth and uniform inner surface which reduces the risk of contamination
- Screw caps are also constructed of polypropylene to provide the same coefficient of expansion as the tubes
- Screw caps sold separately (21-200-103)
- Round bottom
Order Info
Screwcaps (21200103) sold separately
Specifications
Specifications
| Color | Natural |
| Autoclavable | Autoclavable |
| Capacity (Metric) | 5 mL |
| Bottom Shape | Round |
| Material | Polypropylene |
| Thread Style | External |
| Quantity | 1000/Bag |
| Sterility | Non-sterile |
| Graduated | No |
| Closure Type | Screw Cap (Not Included) |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?