missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Non-DEHP Flexelene Flexible Tubing

Product Code. 11770459
Click to view available options
Diameter (Metric) Inner:
1.6 mm
3 mm
4.8 mm
6.4 mm
9.6 mm
Diameter (Metric) Outer:
3.2 mm
6.4 mm
7.9 mm
9.5 mm
12.7 mm
Maximum Pressure:
220 psi
240 psi
320 psi
420 psi
450 psi
Unit Size:
Each

Product Code. 11770459

Brand: Cole-Parmer™ 9615504

Only null left
Add to basket
Add to basket

This Flexelene Flexible Polyethylene Tubing combines the excellent inert qualities of polyethylene tubing with the flexibility of a softer tubing for applications such as food and beverage processing, instrumentation, pure water transfer and water conditioning.

  • Plasticizer-free
  • 78 (A) durometer hardness
  • Abrasion- and chemical-resistant
  • Can be used with barbed fittings
  • Sterilize with ethylene oxide (ETO)
  • Provided in lengths of 100 ft
  • Temperature range from −40° to +76°C
  • Produced with compounds listed by NSF International Standards 51 and 61, FDA compliant

Specifications

Certifications/Compliance NSF International Standards 51 and 61, and are FDA
Diameter (Metric) Inner 4.8 mm
Material Polyethylene
Diameter (Metric) Outer 7.9 mm
Overall Length (Metric) 30.48 m
For Use With (Application) Food and beverage processing, instrumentation, pure-water transfer, water conditioning
Min. Operating Temperature (Metric) -40°C
Packaging Quantity 1 Each
Resistance Properties Abrasion, chemical
Sterility Sterile
Sterilization Method Ethylene Oxide
Color Translucent
Hardness 78 (Shore A)
Maximum Pressure 320 psi
Max. Operating Temperature (Metric) 76°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.