missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente Nitrogen Round-Bottom Flasks (to Schlenk) with PTFE Needle-Valve Stopcock
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
500 mL
Standard Taper Joint:
NS 14/23
NS 29/32
Unit Size:
Each
Description
- Nitrogen round-bottom flasks (to Schlenk)
- With PTFE needle-valve stopcock
- With conical ground joint and PTFE needle-valve stopcock
- With inscription label, material: DURAN™
Specifications
Specifications
| Capacity (Metric) | 100 mL |
| Material | Duran Glass |
| Standard Taper Joint | NS 14/23 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction