missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente™ Nitrogen Round-Bottom Flasks with PTFE Needle-Valve Stopcock

Product Code. 11973411
Change view
Click to view available options
:
Capacity (Metric): 1000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
11973411 Capacity (Metric): 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11973411 Supplier Lenz Laborglasintrumente™ Supplier No. 03360870
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Nitrogen round-bottom flask (to Schlenk) with PTFE needle-valve stopcock

  • With conical ground joint and PTFE needle-valve stopcock
  • With inscription label
  • Material: DURAN™

Specifications

Description Stopcock bore - 2.5 mm
Capacity (Metric) 1000 mL
Material Borosilicate Glass (3.3)
No. per Pack 1
Socket Joint NS 29/32
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.